

€151.96/ pieceexcl. VAT
€183.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.96 | - |
10+ | €136.76 | 10.00% |
25+ | €108.30 | 28.73% |
50+ | €94.98 | 37.50% |
100+ | €85.50 | 43.74% |
200+ | €83.58 | 45.00% |
2500+ | €82.16 | 45.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 40 |
Material | Aluminium |
Width | 73 mm |
Height | 22 mm |
Length | 200 mm |