IGUS

IGUS drylin® W Complete slide system WW-25-120-20

  • ERIKS:13569026
Image 1
Save to list

€209.89/ pieceexcl. VAT

€253.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€209.89

-

10+

€180.92

13.80%

25+

€175.48

16.39%

50+

€170.24

18.89%

100+

€165.13

21.33%

200+

€160.17

23.69%

500+

€155.36

25.98%

1000+

€150.71

28.20%

2500+

€146.19

30.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
195 mm
Height
55 mm
Length
200 mm