IGUS

IGUS drylin® W Complete slide system WW-25-120-15

  • ERIKS:13569025
Image 1
Save to list

€194.26/ pieceexcl. VAT

€235.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€194.26

-

10+

€166.35

14.37%

25+

€143.07

26.35%

50+

€123.14

36.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
195 mm
Height
55 mm
Length
150 mm