IGUS

IGUS drylin® W Complete slide system WW-10-80-20

  • ERIKS:13569010
Image 1
Save to list

€81.30/ pieceexcl. VAT

€98.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.30

-

10+

€75.37

7.29%

25+

€71.67

11.85%

50+

€69.18

14.91%

100+

€67.03

17.55%

200+

€48.66

40.15%

500+

€42.54

47.67%

1000+

€40.98

49.59%

2500+

€40.22

50.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
107 mm
Height
24 mm
Length
200 mm