IGUS

IGUS drylin® W Complete slide system WW-10-80-10

  • ERIKS:13569005
Image 1
Save to list

€68.80/ pieceexcl. VAT

€83.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.80

-

10+

€63.80

7.26%

25+

€61.45

10.69%

50+

€60.67

11.82%

100+

€54.64

20.57%

200+

€32.03

53.44%

500+

€27.97

59.35%

1000+

€26.96

60.81%

2500+

€26.45

61.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
107 mm
Height
24 mm
Length
100 mm