IGUS

IGUS drylin® W Complete slide system with manual clamp WW-06-30-06-HKA

  • ERIKS:13568981
Image 1
Save to list

€80.67/ pieceexcl. VAT

€97.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€80.67

-

10+

€79.69

1.22%

25+

€79.40

1.58%

50+

€78.62

2.54%

100+

€77.67

3.72%

200+

€77.24

4.26%

500+

€74.14

8.10%

1000+

€71.17

11.78%

2500+

€68.32

15.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW-HKA
Material
Zinc
Width
54 mm
Height
18 mm
Length
60 mm