

€30.08/ pieceexcl. VAT
€36.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.08 | - |
10+ | €22.25 | 26.03% |
25+ | €19.70 | 34.49% |
50+ | €17.80 | 40.81% |
100+ | €16.30 | 45.80% |
200+ | €15.07 | 49.91% |
500+ | €13.98 | 53.51% |
1000+ | €11.65 | 61.28% |
2500+ | €9.88 | 67.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-04 |
Size | 15 |
Material | Zinc |
Width | 32 mm |
Height | 16 mm |
Length | 42 mm |