

€65.87/ pieceexcl. VAT
€79.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.87 | - |
10+ | €58.75 | 10.82% |
25+ | €54.63 | 17.08% |
50+ | €51.62 | 21.63% |
100+ | €49.61 | 24.69% |
200+ | €47.80 | 27.43% |
500+ | €46.42 | 29.54% |
1000+ | €45.26 | 31.30% |
2500+ | €44.35 | 32.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-01 |
Size | 15 |
Material | Aluminium |
Width | 47 mm |
Height | 24 mm |
Length | 68 mm |