

€93.20/ pieceexcl. VAT
€112.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.20 | - |
10+ | €83.43 | 10.48% |
25+ | €77.84 | 16.47% |
50+ | €73.78 | 20.84% |
100+ | €71.08 | 23.73% |
200+ | €68.70 | 26.28% |
500+ | €53.83 | 42.24% |
1000+ | €51.87 | 44.34% |
2500+ | €50.88 | 45.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-03 |
Size | 25 |
Material | Aluminium |
Width | 48 mm |
Height | 36 mm |
Length | 81 mm |