

€83.20/ pieceexcl. VAT
€100.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.20 | - |
10+ | €74.48 | 10.48% |
25+ | €69.52 | 16.44% |
50+ | €65.89 | 20.80% |
100+ | €63.48 | 23.70% |
200+ | €61.33 | 26.28% |
500+ | €59.72 | 28.23% |
1000+ | €58.39 | 29.82% |
2500+ | €57.32 | 31.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-01 |
Size | 25 |
Material | Aluminium |
Width | 70 mm |
Height | 36 mm |
Length | 96 mm |