IGUS

IGUS drylin® N guide carriage installation size 80 iglidur® J200 sliding element - threaded, no bosses NW-12-80

  • ERIKS:13570339
Image 1
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

10+

€11.65

19.13%

25+

€9.98

30.74%

50+

€9.54

33.77%

100+

€8.82

38.79%

500+

€8.42

41.56%

1000+

€8.28

42.48%

2500+

€6.35

55.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® N
Type
NW-12
Size
80
Width
57 mm
Height
12 mm
Length
83 mm