IGUS

IGUS drylin® N guide carriage installation size 27 iglidur® J sliding element - through holes NW-11-27

  • ERIKS:13570333
Image 1
Save to list

€6.18/ pieceexcl. VAT

€7.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.18

-

10+

€4.83

21.85%

25+

€3.99

35.38%

50+

€3.80

38.46%

100+

€3.44

44.31%

200+

€3.34

45.85%

500+

€3.23

47.69%

1000+

€3.17

48.62%

2500+

€3.12

49.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® N
Type
NW-11
Size
27
Width
14 mm
Height
9.5 mm
Length
34 mm