

€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €4.86 | 8.90% |
50+ | €4.58 | 14.23% |
100+ | €4.16 | 22.06% |
200+ | €3.91 | 26.69% |
500+ | €3.57 | 33.10% |
1000+ | €3.00 | 43.77% |
2500+ | €2.57 | 51.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | SAM |
Inner Diameter | 5.2 mm |
Outer Diameter | 15 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |