
€9.81/ meterexcl. VAT
€11.87incl. VAT
Sold per: 0.001Min. order: 0.001
259.5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.9 mm |
Maximum operating pressure | 50 bar |
Maximum operating pressure | 5 MPa |
Maximum operating pressure | 725 psi |
Minimum burst pressure | 200 bar |
Minimum burst pressure | 20 MPa |
Minimum burst pressure | 2920 psi |
Minimum bending radius | 90 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.312 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€2.83/ pieceexcl. VAT
€3.42incl. VAT
52 In stock - Estimated delivery date 05/11/2026