
€7.90/ meterexcl. VAT
€9.56incl. VAT
Sold per: 0.001Min. order: 0.001
908.474 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 19.7 mm |
Maximum operating pressure | 58 bar |
Maximum operating pressure | 5.8 MPa |
Maximum operating pressure | 850 psi |
Minimum burst pressure | 232 bar |
Minimum burst pressure | 23.2 MPa |
Minimum burst pressure | 3387 psi |
Minimum bending radius | 70 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.226 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
335 In stock - Estimated delivery date 09/11/2026