

€73.93/ pieceexcl. VAT
€89.46incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | B |
Type | Tank |
Material | Steel |
Volume | 5 l |
Construction type | Cylindrical |
With cover | No |
Diameter | 180 |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
2 In stock - Estimated delivery date 16/11/2026