

€158.73/ pieceexcl. VAT
€192.06incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | D |
Type | Tank |
Material | Steel |
Volume | 22 l |
Construction type | Square |
With cover | No |
Diameter | 280 |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
2 In stock - Estimated delivery date 10/11/2026