

€65.05/ pieceexcl. VAT
€78.71incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | A |
Type | Tank |
Material | Steel |
Volume | 2.5 l |
Construction type | Cylindrical |
With cover | No |
Diameter | 130 |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
2 In stock - Estimated delivery date 16/11/2026