

€51.02/ pieceexcl. VAT
€61.73incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Type | Tank |
Material | Steel |
Volume | 2.4 l |
Construction type | Round |
With cover | No |
Diameter | 150 |
€2.08/ pieceexcl. VAT
€2.52incl. VAT
55 In stock - Estimated delivery date 05/11/2026