

€39.54/ pieceexcl. VAT
€47.84incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | P |
Type | Tank |
Material | PE-HD |
Volume | 5 l |
Construction type | Cylindrical |
With cover | No |
Diameter | 195 |
€2.17/ pieceexcl. VAT
€2.63incl. VAT
38 In stock - Estimated delivery date 16/11/2026