

€35.74/ pieceexcl. VAT
€43.25incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | L |
Type | Tank |
Material | PE-HD |
Volume | 3 l |
Construction type | Square |
With cover | No |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
2 In stock - Estimated delivery date 16/11/2026