

€35.59/ pieceexcl. VAT
€43.06incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | T |
Type | Tank |
Material | PE-HD |
Volume | 2 l |
Construction type | Square |
With cover | No |
€2.08/ pieceexcl. VAT
€2.52incl. VAT
55 In stock - Estimated delivery date 16/11/2026