

€85.32/ pieceexcl. VAT
€103.24incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | N |
Type | Tank |
Material | PE-HD |
Volume | 15 l |
Construction type | Square |
With cover | No |