

€58.92/ pieceexcl. VAT
€71.29incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | Q |
Type | Tank |
Material | PE-HD |
Volume | 12 l |
Construction type | Square |
With cover | No |