

€22.42/ pieceexcl. VAT
€27.13incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | R |
Type | Tank |
Material | PE-HD |
Volume | 1.2 l |
Construction type | Round |
With cover | No |
Diameter | 97 |
€2.11/ pieceexcl. VAT
€2.55incl. VAT
3 In stock - Estimated delivery date 16/11/2026