HYDRONIT

HYDRONIT Motor 24VDC 500W Ø80 M46C2ST05

  • ERIKS:12584200
Image 1
Save to list

€155.82/ pieceexcl. VAT

€188.54incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
80
Power
0.5 kW
Speed
2500 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
31 A
Degree of protection (IP)
IP65
Insulation class acc. to IEC
F
Duty cycle
S2: 5 min, S3: 15% ED
with cooling fan
Yes
Weight
2.6 kg
Length
137 mm
Spare parts & accessories

€9.98/ pieceexcl. VAT

€12.08incl. VAT

8 In stock - Estimated delivery date 16/11/2026

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Steel clamp band 12mm Ø70–90mm E60513080

  • Eriks:14604683
  • Manufacturer:E60513080

€1.16/ pieceexcl. VAT

€1.40incl. VAT

2 In stock - Estimated delivery date 16/11/2026