

626,32 €/ pieceexcl. VAT
757,85 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 125 |
Power | 3 kW |
Speed | 2600 rpm |
Voltage type | DC |
Nominal rated voltage | 24 V |
Nominal current | 180 A |
Degree of protection (IP) | IP42 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 4 min, S3: 8% ED |
Thermal protection | Yes |
with cooling fan | Yes |
Weight | 11 kg |
Length | 227.5 mm |
11,67 €/ pieceexcl. VAT
14,12 €incl. VAT
5 In stock - Estimated delivery date 22.09.20269,65 €/ pieceexcl. VAT
11,68 €incl. VAT
13 In stock - Estimated delivery date 22.09.20268,09 €/ pieceexcl. VAT
9,79 €incl. VAT
7 In stock - Estimated delivery date 22.09.202615,56 €/ pieceexcl. VAT
18,83 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026