

152,45 €/ pieceexcl. VAT
184,46 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 80 |
Power | 0.15 kW |
Speed | 1650 rpm |
Voltage type | DC |
Nominal rated voltage | 24 V |
Nominal current | 12 A |
Degree of protection (IP) | IP65 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 20 min, S3: 30% ED |
with cooling fan | Yes |
Weight | 1.85 kg |
Length | 108 mm |
9,98 €/ pieceexcl. VAT
12,08 €incl. VAT
8 In stock - Estimated delivery date 22.09.20267,35 €/ pieceexcl. VAT
8,89 €incl. VAT
12 In stock - Estimated delivery date 22.09.20268,09 €/ pieceexcl. VAT
9,79 €incl. VAT
7 In stock - Estimated delivery date 22.09.2026