HYDRONIT

HYDRONIT Motor 12VDC 1200W Ø80 M46C1ST12

  • ERIKS:13462400
Image 1
Save to list

€173.86/ pieceexcl. VAT

€210.37incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
80
Power
1.2 kW
Speed
2900 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
26 A
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S2: 3 min, S3: 10% ED
with cooling fan
Yes
Weight
3.7 kg
Length
187 mm
Spare parts & accessories

€9.98/ pieceexcl. VAT

€12.08incl. VAT

8 In stock - Estimated delivery date 16/11/2026

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Mounting kit Ø80 M47SK0801

  • Eriks:12584218
  • Manufacturer:M47SK0801

€10.05/ pieceexcl. VAT

€12.16incl. VAT

7 In stock - Estimated delivery date 16/11/2026