

€212.48/ pieceexcl. VAT
€257.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | VH |
Mounting flange | Group 1 |
Displacement | 9.8 cm³/r |
Max. operating pressure | 230 bar |
Intermittent pressure | 240 bar |
Peak pressure | 255 bar |
Max. Speed | 2600 rpm |
Min. Speed | 600 rpm |
Weight | 1.96 kg |
Code | PCPAH00055 |