

€178.48/ pieceexcl. VAT
€215.96incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | SM |
Mounting flange | Group 0 |
Displacement | 2 cm³/r |
Max. operating pressure | 120 bar |
Intermittent pressure | 140 bar |
Peak pressure | 160 bar |
Max. Speed | 2500 rpm |
Weight | 0.56 kg |
Code | PCPAH00032 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 09/11/2026