

€176.68/ pieceexcl. VAT
€213.78incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 1 |
Displacement | 7.4 cm³/r |
Max. operating pressure | 190 bar |
Intermittent pressure | 210 bar |
Peak pressure | 230 bar |
Max. Speed | 2500 rpm |
Min. Speed | 600 rpm |
Weight | 1.8 kg |
Code | E60605012 |