

€173.80/ pieceexcl. VAT
€210.30incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 1 |
Displacement | 6 cm³/r |
Max. operating pressure | 190 bar |
Intermittent pressure | 210 bar |
Peak pressure | 230 bar |
Max. Speed | 3000 rpm |
Min. Speed | 600 rpm |
Weight | 1.22 kg |
Code | E60605010 |