

126,94 €/ pieceexcl. VAT
153,60 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 0 |
Displacement | 0.64 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 7000 rpm |
Min. Speed | 1200 rpm |
Weight | 0.28 kg |
Code | E60505006 |
12,86 €/ pieceexcl. VAT
15,56 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026