

€126.97/ pieceexcl. VAT
€153.63incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Mounting flange | Group 0 |
Displacement | 0.38 cm³/r |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 7000 rpm |
Min. Speed | 1500 rpm |
Weight | 0.27 kg |
Code | E60505004 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 16/11/2026