

€132.18/ pieceexcl. VAT
€159.94incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | KL |
Mounting flange | Group 1 |
Displacement | 5 cm³/r |
Max. operating pressure | 140 bar |
Intermittent pressure | 180 bar |
Peak pressure | 210 bar |
Max. Speed | 3000 rpm |
Positition oil ports | Side |
Weight | 0.94 kg |
Code | E60604209 |