

118,95 €/ pieceexcl. VAT
143,93 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | KL |
Mounting flange | Group 1 |
Displacement | 2.7 cm³/r |
Max. operating pressure | 200 bar |
Intermittent pressure | 230 bar |
Peak pressure | 250 bar |
Max. Speed | 4500 rpm |
Positition oil ports | Side |
Weight | 0.82 kg |
Code | E60604205 |