

€118.83/ pieceexcl. VAT
€143.78incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | KL |
Mounting flange | Group 1 |
Displacement | 1.6 cm³/r |
Max. operating pressure | 200 bar |
Intermittent pressure | 230 bar |
Peak pressure | 250 bar |
Max. Speed | 4500 rpm |
Positition oil ports | Side |
Weight | 0.77 kg |
Code | E60604235 |