

127,86 €/ pieceexcl. VAT
154,71 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | RKM |
Mounting flange | Group 0 |
Displacement | 0.65 cm³/r |
Max. operating pressure | 150 bar |
Intermittent pressure | 170 bar |
Peak pressure | 190 bar |
Max. Speed | 7000 rpm |
Min. Speed | 1000 rpm |
Weight | 0.46 kg |
Code | PCPAH00019 |
12,86 €/ pieceexcl. VAT
15,56 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026