HYDRONIT

HYDRONIT Gear pump bidirectional group GR.0 0,32cc PCPAH00016

  • ERIKS:14808985
Image 1
Save to list

€127.89/ pieceexcl. VAT

€154.75incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
RKM
Mounting flange
Group 0
Displacement
0.32 cm³/r
Max. operating pressure
150 bar
Intermittent pressure
170 bar
Peak pressure
190 bar
Max. Speed
7000 rpm
Min. Speed
1000 rpm
Weight
0.45 kg
Code
PCPAH00016
Spare parts & accessories
Product Image

HYDRONIT Adapter flange GR.0 PPC/PPM/EPB E60513025

  • Eriks:12584303
  • Manufacturer:E60513025

€12.86/ pieceexcl. VAT

€15.56incl. VAT

11 In stock - Estimated delivery date 06/11/2026