

€209.81/ pieceexcl. VAT
€253.87incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | RGM |
Mounting flange | Group 0 |
Displacement | 0.19 cm³/r |
Max. operating pressure | 150 bar |
Intermittent pressure | 170 bar |
Peak pressure | 190 bar |
Max. Speed | 7000 rpm |
Weight | 0.38 kg |
Code | E60503501 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 05/11/2026