

€475.15/ pieceexcl. VAT
€574.93incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Type | Tank |
Material | Aluminium |
Volume | 25 l |
Construction type | Square |
With cover | Yes |