

€31.17/ pieceexcl. VAT
€37.72incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDR-APP |
Type | Splined coupling BF |
Suitable for pumps | GR.4 |
Drive shaft | European tapered 1:8 (M16) |
Keyway width | 6,4 mm |
Nominal dimension | 48x44 |
Number of teeth | 23 teeth 48x44 DIN5482 |