




€135.24/ pieceexcl. VAT
€163.64incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Metal circular cutting saw blade |
Blade diameter | 355 mm |
Material | Metal |
Thickness | 2 mm |
Hole diameter | 25.4 mm |
Number of teeth | 90 pce |
Saw blade diameter | 355 mm |