




€33.71/ pieceexcl. VAT
€40.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw blade |
Suitable for nonferrous metals | No |
Saw band length | 1440 mm |
Width | 12.7 mm |
Thickness | 0.64 mm |
Dimensions | 1440 x 12.7 x 0.64 mm |
Material | M42 Bi-metal |