HUVEMA

HUVEMA Slijpsteen 250x38x25mm SLS 200-38-20 F

  • ERIKS:14715369
  • Manufacturer:8718242070232
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Grinding stone
Width
38 mm
Diameter
200 mm
Thickness
38 mm
Granulation
60
Centre mounting, hole diameter
20 mm
Grain size
60
Total diameter
200
Diameter disc
200