




€92.23/ pieceexcl. VAT
€111.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Grinding stone |
Material | SDC Carbide |
Diameter | 78 mm |
Centre mounting, hole diameter | 12.7 mm |
Total diameter | 78 |
Diameter disc | 78 |