Products
Brands
About ERIKS
Customer service
NL - English
Home
All product categories
Schuurband SBKL 075x2000 K60
HUVEMA Schuurband SBKL 075x2000 K60
ERIKS:
14540590
Manufacturer:
8718242011990
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 19/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
HUVEMA
Type
Sanding belt
Type
Sanding belt
Granulation
60
Length
2000 mm
Width
75 mm
Lining material
Corundum
Application
Grinding
See all variants
Log in