




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Metal circular saw blade |
Blade diameter | 315 mm |
Thickness | 2.5 mm |
Hole diameter | 40 mm |
Number of teeth | 160 pce |
Suitable for stainless steel | Yes |
Suitable for steel | Yes |
Saw blade diameter | 315 mm |