




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Circular saw blade for steel |
Blade diameter | 250 mm |
Material | HSS |
Thickness | 2 mm |
Hole diameter | 32 mm |
Number of teeth | 160 pce |
Suitable for steel | Yes |
Saw blade diameter | 250 mm |